ABB 3/8 inch ELECTROLINE Flex Connector
Description
L16 - 3/8" CONNECTOR
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Flexible Conduit Connector | Type | Straight |
Trade Size | 3/8 in | Conductor Size | 14/4-12/4 AWG |
Material | Zinc Alloy | Cable Type | Armoured |
Color/Finish | Galvanic/Electrolytic Zinc Plated | Thread Size | 3/8 in |
Thread Type | NPT | For Use With | 14/2, 10/2,14/3, 10/3 AWG NMD90 (Loomex) Cables, 14/2,10/2, 14/3, 10/3, 14/4-10/4 AWG AC90 (BX) Cables, 14/2, 10/2, 14/3, 10/3, 14/4, 12/4 AWG ACG90 (BX) Cables and 5/16 in FMC |
Standards | CSA 3313 | Application | NMD90 (loomex) 14/2, 10/2,14/3, 10/3 - AC90 (BX) 14/2,10/2, 14/3, 10/3, 14/4-10/4 - ACG90 (BX) 14/2,10/2; 14/3,10/3, 14/4,12/4 - FMC 5/16 in., 3/8 in. trade size |
UPC | 023386017905 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = (500) | 5000 - UNIT = 5000 | 5200 - UNIT = 520000 |