Description
Connectors Zinc die-cast. For AC, MCI-A, HCF steel and aluminum cable, Flexible metal conduit steel and aluminum (regular and reduced wall), MCI cable, AC90.
Specifications
| Brand Name | Arlington | Sub Brand | SNAP2IT |
| Item Name | Connector | Type | Straight, One-Piece |
| Trade Size | 3/8 in | Length | 35.814 mm |
| Connection | Snap-in x Internal Threaded | Diameter | 10.287 mm ID x 25.4 mm OD |
| Material | Die-Cast Zinc | Color/Finish | Untreated |
| Standards | CULUS and CSA | Application | AC/MC/HCF/MCI-A/AC90/ACG90/Flex steel and aluminum |
| UPC | 018997000705 |
Packages
| 50 - UNIT - (50) | 500 - UNIT - 500 |