Description
Connectors with Insulated Throat Zinc die-cast. For AC, MCI-A, HCF steel and aluminum cable, Flexible metal conduit steel and aluminum (regular and reduced wall), MCI cable, ACG90, AC90.
Specifications
| Brand Name | Arlington | Sub Brand | SNAP2IT |
| Item Name | Connector | Type | Snap-on |
| Trade Size | 3/8 in | Connection | Snap-in |
| Material | Steel | Color/Finish | Light Gray |
| Includes | Sealing Ring, Locknut | Standards | CULUS and CSA |
| Application | AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS | UPC | 018997403551 |
Packages
| 50 - UNIT - (50) |