Description
Aluminum two-screw fitting have a wide array of industrial applications in dry locations. This fitting has a hub size of 3/4 in. Range over jacket is 0.55 to 0.78 in.
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Two Screw Connector | Type | Straight |
| Trade Size | 3/4 in | Material | Aluminum |
| Color/Finish | Light Gray | Includes | Locknut |
| Standards | CSA File Number 3313 | Application | For Ordinary Dry Location |
| UPC | 622538729064 |
Packages
| 25 - UNIT - (25) | 4025 - UNIT - 4025 |