Description
Aluminum two-screw fitting have a wide array of industrial applications in dry locations. This fitting has a hub size of 1-1/4 in. Range over jacket is 0.84 to 1.33 in.
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Two Screw Connector | Type | Straight |
| Trade Size | 1-1/4 in | Material | Aluminum |
| Color/Finish | Light Gray | Includes | Locknut |
| Standards | CSA File Number 3313 | Application | For Ordinary Dry Location |
| UPC | 622538729101 |
Packages
| 10 - UNIT - (10) | 50 - UNIT - 50 | 7200 - UNIT - 7200 |