Abbotsford
nes685dc2

NESCO 1-1/2 inch Trade Size 2 Screw Bridgeport Connector Metal Clad

Price $16.30 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NESCO
Manufacturer #:685-DC2

Description

Recommended cable types for use with steel or aluminium interlocked metal clad cable 1.25 to 1.5 inch.

Specifications

Brand Name Nesco Item Name Two Screw Strap Connector
Type Straight, Large Trade Size 1-1/2 in
Connection External Threaded Material Die-Cast Zinc
Color/Finish Zinc Plated

Packages

5 - UNIT - (5) 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok