Description
Recommended cable types for use with steel or aluminium interlocked metal clad cable. 4-300 MCM to 4-500 MCM, diameter 2 - 2.5 inch.
Specifications
| Brand Name | Nesco | Item Name | Two Screw Strap Connector |
| Type | Straight, Large | Trade Size | 2-1/2 in |
| Connection | External Threaded | Material | Die-Cast Zinc |
| Color/Finish | Zinc Plated |
Packages
| 5 - UNIT - (5) |