ABB 3 inch Iberville Two Screw Fitting (Cast Aluminium Body and Clamp)
Description
IBERVILLE® two screw fitting for armoured cable or flexible conduit.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Non-Watertight 2-Screw Connector | Type | Straight |
Trade Size | 3 in | Conductor Size | 57.15 mm |
Connection | NPT | Material | Aluminum |
Color/Finish | Untreated | Standards | CSA 3313 Certified |
UPC | 622538126207 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |