Abbotsford
tab304

ABB 3/4 inch Tite-Bite Fitting

Price $17.1698 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:304

Description

TITE-BITEĀ® fittings are Easy to install with double grip saddle. These fittings are completely salvageable.

Specifications

Brand Name ABB Item Name Screw-In Flex Connector
Type Straight Trade Size 3/4 in
Conductor Size 0.906 - 1.093 in Connection Straight
Material Malleable Iron Color/Finish Electro Zinc Plated, Untreated
Thread Size 3/4 in Thread Type NPT
Includes Lock Nut Standards UL E1383, CSA Certified
Application To Connect and Effectively Bond Metal-Clad Cables, Armored Cable, and Flexible Metal Conduit to a Box or Enclosure UPC 786210003047

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100 9600 - UNIT = 9600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok