Description
Cable Connectors: Zinc die-cast. For MCI-A, MC/HCF steel and aluminum cable, AC/HCF steel and aluminum cable. Flexible metal conduit steel and aluminum (regular and reduced wall). MCI cable, AC90, TECK90.
Specifications
| Brand Name | Arlington | Item Name | Cable Connector |
| Type | Cable Fitting | Trade Size | 2 in |
| Conductor Size | 250 kcmil - 4 AWG, 300 kcmil - 4 AWG, 350 kcmil - 3 AWG, 350 kcmil - 4 AWG, 500 kcmil - 3 AWG | Length | 3.696 in |
| Thread Length | 0.792 in | Material | Die-Cast Zinc |
| Cable Type | MCI-A, MC/HCF, MCI | Color/Finish | Aluminum |
| Includes | End Stop Bushing | Packaging Quantity | 20/Pack |
| Standards | cULus Listed, UL 372D | Application | For Dry Locations |
| UPC | 018997005830 |
Packages
| 10 - UNIT - (10) |