Description
Specifications
| Brand Name | NSI | Item Name | Squeeze Connector |
| Type | Flexible | Trade Size | 2 in |
| Conductor Size | 2.35 - 2.45 in | Length | 2.81 in |
| Material | Die-Cast Zinc | Cable Type | AC |
| Packaging Quantity | 10/Pack | Standards | cULus Listed, RoHS Compliant |
Packages
| 1 - UNIT - 1 |