Abbotsford
RIZREMRTK20014

REMKE 2 inch 2.100–2.225 MC Cable Connector, Aluminum

Price $277.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NSI INDUSTRIES
Manufacturer #:REMRTK20014

Description

MC Cable Connector, alum, 2" NPT, range over jacket 2.100 – 2.225, range over armor 1.990 – 2.145

Specifications

Brand Name Remke Item Name Metal Clad/Teck Cable Connector
Cable Size 2.1 - 2.225 in Material Aluminum
Type 1-Piece, Non-Insulated, Straight, Standard Cable Type Jacketed
Connection 2 in MNPT Color Ivory
Standards CSA C22.2 No.18-98 Certified in File Number 28985 Application For Water Treatment and Sewage Treatment Plants, Pulp and Paper Plants, Oil and Gas Facilities, Petrochemical Plants, Automotive Manufacturing and Assembly, Plastics Production and Container Manufacturing, Grain Silos, Temporary Power

Packages

1 - UNIT - 1