Abbotsford
TAB25412

ABB 2541-2 Cord Connector Multi-Hole

Price $33.8537 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2541-2
Documents Documents
Country of origin:Canada

Description

Multi-hole cord grip with a hub size of 1 in. Ideal for environments where there is a need to run multiple cables into an enclosure and space at the enclosure is limited.

Specifications

Brand Name ABB Item Name Cord Connector
Type Multi-Hole Trade Size 1 in
Conductor Size 0.29 - 0.31 in Thread Length 19.83 mm
Material Steel Color/Finish Metallic
Thread Type NPT Temperature Rating 105 °C
Standards UL E13938 Application For Environments where there is a Need to Run Multiple Cables into an Enclosure and Space at the Enclosure is Limited
UPC 786210582894

Packages

1 - UNIT - 1