Abbotsford

ABB 2632 Connector cord str 1/2in 0.25 to 0.375in CHASE

Price $45.4072 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2632
Documents Documents

Description

Chase liquidtight cord fitting with a hub size of 1/2 inch.

Specifications

Brand Name Thomas & Betts Item Name Chase Cord Connector
Type Straight Trade Size 1/2 in
Material Steel Thread Type NPT
Temperature Rating 105 °C Standards UL E13938 Listed, CSA Certified
Application For Use in Hazardous Locations UPC 786210026329

Packages

1 - UNIT - 1