Description
Nylon UF cable fitting for corrosive environments - tapered threaded hub. Liquidtight and dust-tight; hand tightens - no tools required. Corrosion and weather resistant nylon for outdoor and indoor applications.
Specifications
| Brand Name | ABB | Item Name | UF Cable Connector |
| Type | Straight | Trade Size | 1/2 in |
| Conductor Size | 0.4 - 0.19 Minimum, 0.55 - 0.28 in Maximum | Connection | NPT |
| Material | Nylon | Color/Finish | Black |
| Includes | Sealing Ring | Standards | UL File Number E17583, CSA Certified, RoHS Compliant |
| Application | For Indoor and Outdoor use | UPC | 786210028279 |
Packages
| 1 - UNIT - 1 |