ABB CC-NPT-1-G Cable Gland 1 in 0.709 - 0.984 in Straight Nylon Ideal for Connections and Strain Relief in Cramped Spaces Gray
Description
Nylon cable glands have a sturdy cable sealing mechanism which results in superior strain relief. The compact size ensures quick and easy installation in cramped spaces. The non-metallic construction provides excellent corrosion, chemical and impact resistance. The glands have long threads and locknuts.
Specifications
| Brand Name | ABB | Item Name | Cable Gland |
| Type | Straight | Trade Size | 1 in |
| Conductor Size | 0.709 - 0.984 in | Thread Type | NPT |
| Material | Nylon | Finish | Gray |
| Includes | Cable Gland | Standards | UL File Number E13938, CSA Certified |
| Application | Ideal for Connections and Strain Relief in Cramped Spaces | UPC | 786210146829 |
Packages
| 1 - UNIT - 1 |