Abbotsford
TABST050464

ABB 1/2 inch 0.600-0.760 STAR TECK ST Series Cable Fitting, Aluminum

Price $34.8898 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ST050-464
Documents Documents
Country of origin:Canada

Description

STAR TECK® Jacketed Metal-Clad Cable Fittings for Ordinary Locations Overlapping range of sizes. Star Teck® jacketed metal-clad cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. • Overlapping sizes minimize possibility of mismatched cables and fittings in the field • Available in hub sizes from 1?2" to 4", handling outer jacket diameters from 0.525" to 4.34" • Suitable for hazardous locations (Class 1 Div. 2; Class II Div. 2; Class III) • Where explosion-proof or dust-proof boxes are required by code, use STAR TECK XP® fittings (STX050-462 Series) Application: • Provide means for passing armored, metal clad, jacketed cables through a bulkhead or enclosure in hazardous areas (these fittings are suitable for hazardous areas when used with T&B sealing compound) • Form a mechanical grip and water and/or oil-resistant termination • Provide grounding continuity of cable armor Cable Type • JMC, MC-HL, Teck Easy Installation: • Exclusive power-grip. Provides a grip that’s high up on the cable — not on the first convolution — so strip length and cutting of cable are not as critical Dependable Service: • Stainless steel retaining ring. Withstands corrosive environments.Non-magnetic Dependable Grounding: • Power-Grip grounding ring is nonmagnetic stainless steel. Provides 360° long-term dependable grounding. It makes immediate contact with the cable Watertight: • Tapered bushing. Cone shaped to provide a secure, tight fit while eliminating cupping or water in vertical installations Easy to Install in Tight Spaces: • Low profile gland nut fits tight spaces. Has grooves for screwdriver installation, and flats for a wrench. • Durable and reusable with funnel entry for easy cable insertion Materials: • Aluminum is standard material • Add suffix “S” for steel with zinc plating • Add suffix “PVC” for corrosion resistant PVC coating • Add suffix “SS” for stainless steel Grade 316 material (1?2"–2" sizes) Environment Classification: • Suitable for hazardous locations. Class I Div. 2; Class II Div. 2; Class III. Where explosion proof or dust proof fittings are required by code use STAR TECK XP® fittings (STX Series) • NEMA 4 • Suitable for use in wet locations and concrete tight (steel) applications per UL 514B • UL File No. E82038/E38947 • CSA File No. LR638/LR23086 Range: • Available in hub sizes from 1?2" to 4", and will handle outer jacket diameters from 0.525" to 4.340"


A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in Canadian industry and was the first teck fitting to use a pop-on design requiring no disassembly.

Other unique features included a splined gland and gripping features.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

Specifications

Brand Name ABB Sub Brand Star Teck®
Item Name Cable Gland Type Straight, Jacketed
Trade Size 1/2 in Conductor Size 0.6 - 0.76 in
Thread Type NPT Material Aluminum
Finish Silver Includes Sealing Ring
Standards UL File Number E38947, CSA File Number 23086, 4484 UPC 786210712833

Packages

1 - UNIT - 1 20 - UNIT = 20 4800 - UNIT - 4800