Abbotsford
TABST075467PVC

ABB ST075-467PVC Star Teck® Cable Gland 3/4 in 0.88 - 1.065 in Straight Aluminum Black/PVC Coated

Price $104.1363 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ST075-467PVC
Documents Documents
Country of origin:Canada

Description

The T & B ST teck cable fitting is designed to accommodate a wide range of teck cable to insure a watertight seal between cable and enclosure, junction box, control and instrumentation panels in industrial applications. Made of compression ferrule with elastomer seal ring, a grounding spring insure prefect ground continuity. This fitting is machined from copper-free aluminium standard , steel (add to # suffix S), stainless steel (add to # suffix SS) or pvc coated (add to # suffix PVC) for different applications and are UL-CSA approved.


A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in Canadian industry and was the first teck fitting to use a pop-on design requiring no disassembly.

Other unique features included a splined gland and gripping features.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

Specifications

Brand Name ABB Sub Brand Star Teck®
Item Name Cable Gland Type Straight
Trade Size 3/4 in Conductor Size 0.88 - 1.065 in
Thread Type NPT Material Aluminum
Finish Black/PVC Coated Includes Sealing Ring
Standards UL File Number E38947, CSA File Number 23086, 4484 UPC 786210208329

Packages

1 - UNIT - 1