Abbotsford
TABSTE100

ABB 1 inch 0.950-1.375 STAR TECK STE Series Cable Fitting, Aluminum

Price $70.6633 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:STE100
Documents Documents
Country of origin:Canada

Description

The STAR TECK® STE cable fitting series is designed for optimum integrity in ordinary applications. Designed to stand up to the harshest and most corrosive environment. Features: • Patented powergrip grounding ring • Removable armor-stop for greater cable ranges • Built-in sealing device • Patented Elastomeric collar ring/bushing for greater cable ranges • Built-in jacket stripping gauge on gland nut • Gland nut can be tightened with hammer and screwdriver Application: • Provides means for passing jacketed metal clad cables through a bulkhead or enclosure in industrial areas. • Forms a mechanical grip and water and/or oil-resistant termination • Provides grounding continuity of cable armorallers.


The STAR TECK EXTREME fitting was the industry's first range-taking teck fitting. This fitting simplified matching cables to fittings and reduced the number of different size fittings that had to be inventoried.

Now one STAR TECK EXTREME fitting could cover the range of three conventional STAR TECK fitting hub sizes. With the STAR TECK EXTREME fitting also came the invention of removable armour stops another feature that has since become an industry standard.

Specifications

Brand Name ABB Sub Brand Star Teck®
Item Name Cable Gland Type Straight
Trade Size 1 in Thread Type NPT
Material Aluminum Finish Silver
Includes Sealing Ring Standards UL File Number E38947, CSA File Number 23086, 4484
UPC 786210822747

Packages

1 - UNIT - 1 10 - UNIT = 10 2160 - UNIT = 2160