Abbotsford
TABWMGPC1

ABB WMG-PC1 Grip wiremesh for portable cord 0.187-0.25in

Price $126.9309 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:WMG-PC1
Documents Documents

Description

WMG-PC series wiremesh grips for portable cord. Prevents severe cord bends and pullouts. Used in aluminium and/or steel fittings. Provides high gripping strength for adequate cable support and strain relief without damage to the cable sheath. Compression of a tapered neoprene bushing, assures the watertight integrity of the fittings.

Specifications

Brand Name T&B IND FITTING Material Stainless Steel
Type Wiremesh Grips Standards UL E13938, CSA
Application Provides High Gripping Strength for Adequate Cable Support and Strain Relief Without Damage to the Cable Sheath UPC 786210769981

Packages

25 - UNIT - (25)