Description
WMG-PC series wiremesh grips for portable cord. Prevents severe cord bends and pullouts. Used in aluminium and/or steel fittings. Provides high gripping strength for adequate cable support and strain relief without damage to the cable sheath. Compression of a tapered neoprene bushing, assures the watertight integrity of the fittings.
Specifications
| Brand Name | Thomas & Betts | Item Name | Wire Mesh Grip |
| Cable Size | 7/8 - 1 in | Material | Stainless Steel |
| Type | Wiremesh Grips | Series/Model | WMG-PC |
| Finish | Untreated | Standards | UL E13938, CSA |
| Application | Provides High Gripping Strength for Adequate Cable Support and Strain Relief Without Damage to the Cable Sheath, Prevents Severe Cord Bends and Pullouts | UPC | 786210770079 |
Packages
| 25 - UNIT - (25) |