Abbotsford
TABWMGPC11

ABB WMG-PC11 Wiremesh Grip 7/8 - 1 in Stainless Steel

Price $307.1016 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:WMG-PC11
Documents Documents

Description

Wiremesh grip for use with portable cord. Provides high gripping strength for adequate cable support and strain relief without damage to the cable sheath. Compression of a tapered neoprene bushing, assures the watertight integrity of the fittings. Wiremesh made of stainless steel. Retaining rings made of aluminium.

Specifications

Brand Name ABB Item Name Wiremesh Grip
Cable Size 7/8 - 1 in Material Stainless Steel
Type Wiremesh Grips For Use With 1 in Liquidtight Cord Fittings
Standards CSA Certified, RoHS Compliant, UL E13938 Listed Application Provides High Gripping Strength for Adequate Cable Support and Strain Relief Without Damage to the Cable Sheath, Prevents Severe Cord Bends and Pullouts
UPC 786210770086

Packages

25 - UNIT - (25)