Abbotsford
TABWMGPC12

ABB WMG-PC12 Wire Mesh Grip 1 - 1.125 in Stainless Steel

Price $307.1016 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:WMG-PC12
Documents Documents

Description

Wiremesh grip for use with portable cord. Provides high gripping strength for adequate cable support and strain relief without damage to the cable sheath. Compression of a tapered neoprene bushing, assures the watertight integrity of the fittings. Wiremesh made of stainless steel. Retaining rings made of aluminium.

Specifications

Brand Name ABB Item Name Wire Mesh Grip
Cable Size 1 - 1.125 in Material Stainless Steel
Type Wiremesh Grips For Use With 1 in Liquidtight Cord Fittings
Standards UL E13938 Listed, CSA Certified Application Provides High Gripping Strength for Adequate Cable Support and Strain Relief Without Damage to the Cable Sheath
UPC 786210770093

Packages

1 - UNIT - 1