Abbotsford
TABWMGPC15

ABB WMG-PC15 Wire Mesh Grip 1-1/4 - 1-3/8 in Stainless Steel

Price $307.0004 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:WMG-PC15
Documents Documents

Description

Wiremesh grip for use with portable cord. Provides high gripping strength for adequate cable support and strain relief without damage to the cable sheath. Compression of a tapered neoprene bushing, assures the watertight integrity of the fittings. Wiremesh made of stainless steel. Retaining rings made of aluminium.

Specifications

Brand Name ABB Item Name Wire Mesh Grip
Cable Size 1-1/4 - 1-3/8 in Material Stainless Steel
Type Wiremesh Grips For Use With 1-1/2 in Cord Fittings
Standards CSA Certified, UL File Number E13938 Application Prevents Severe Cord Bends and Pullouts, Provides High Gripping Strength for Adequate Cable Support and Strain Relief Without Damage to the Cable Sheath
UPC 786210770123

Packages

10 - UNIT - (10)