Abbotsford
TABWMGPC16

ABB WMG-PC16 Grip wiremesh for portable cord 1.375-1.5"

Price $379.1773 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:WMG-PC16
Documents Documents

Description

Wiremesh grip for use with portable cord. Provides high gripping strength for adequate cable support and strain relief without damage to the cable sheath. Compression of a tapered neoprene bushing, assures the watertight integrity of the fittings. Wiremesh made of stainless steel. Retaining rings made of aluminium.

Specifications

Brand Name Thomas & Betts Item Name Wiremesh Grip
Cable Size 1.375 - 1.5 in Material Stainless Steel
Type Wiremesh Grips Standards CSA Certified, UL E13938
Application Provides High Gripping Strength for Adequate Cable Support and Strain Relief without Damage to the Cable Sheath UPC 786210770130

Packages

10 - UNIT - (10)