Abbotsford
TABWMGPC2

ABB WMG-PC2 Wiremesh Grip 1/4 - 3/8 in Stainless Steel

Price $122.0338 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:WMG-PC2
Documents Documents

Description

WMG-PC series wiremesh grips for portable cord. Prevents severe cord bends and pullouts. Used in aluminium and/or steel fittings. Provides high gripping strength for adequate cable support and strain relief without damage to the cable sheath. Compression of a tapered neoprene bushing, assures the watertight integrity of the fittings.

Specifications

Brand Name ABB Item Name Wiremesh Grip
Cable Size 1/4 - 3/8 in Material Stainless Steel
Type Wiremesh Grips Finish Untreated
For Use With 1/2 in Cord Fittings Standards UL File Number E13938, CSA Certified
Application Provides High Gripping Strength for Adequate Cable Support and Strain Relief Without Damage to the Cable Sheath, Prevents Severe Cord Bends and Pullouts UPC 786210769998

Packages

1 - UNIT - 1