Abbotsford
ges490fxcn

ABB 4 inch Iberville 90 degree Fittings (Aluminum)

Price $464.7888 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI4090

Description

The IBERVILLE Flex cable series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. They are made of malleable cast zinc alloy, steel or aluminium and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Flexible Conduit Connector Type 90°
Trade Size 4 in Material Die-Cast Zinc
Cable Type Armoured, BX Color/Finish Natural/Untreated
Thread Type NPT Standards CSA 3313
Application For ACWU90 (of Equivalent Diameters) in Dry Locations UPC 622538726902

Packages

1 - UNIT - 1 108 - UNIT = 108
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok