Description
Liquid Tight Flexible Metallic Conduit, General Purpose, Galvanized Steel Core with PVC Jacket, Conduit Size 1-1/4 Inch, Length 15 Meters/50 Feet, Working Temperature -40 to 75 Degrees C, CSA heavy duty LR-72635, Compliant to RoHS, Black
Specifications
| Brand Name | ABB | Item Name | Metallic Conduit |
| Type | Liquid-Tight, Flexible | Trade Size | 1-1/4 in |
| Length | 50 ft | Diameter | 1.38 in ID x 1.66 in OD |
| Material | Galvanized Steel | Color | Black |
| Finish | PVC Coated | Series | LTGC |
| Bend Radius | 203 mm | Standards | CSA C22.2 No. 56, RoHS Compliant |
| Application | For General-Purpose Applications | UPC | 786210107523 |
Packages
| 50 - UNIT - (50) |