Description
Liquid Tight Flexible Metallic Conduit, General Purpose, Galvanized Steel Core with PVC Jacket, Conduit Size 4 Inch, Length 8 Meters/25 Feet, Working Temperature -40 to 75 Degrees C, CSA heavy duty LR-72635, Compliant to RoHS, Black
Specifications
| Brand Name | ABB | Item Name | Metallic Conduit |
| Type | Liquid-Tight, Flexible | Trade Size | 4 in |
| Length | 25 ft | Diameter | 4 in ID x 4-1/2 in OD |
| Material | Galvanized Steel | Color | Black |
| Finish | PVC Coated | Series | LTGC |
| Bend Radius | 610 mm | Standards | CSA C22.2 No. 56, RoHS Compliant |
| Application | For General-Purpose Applications | UPC | 786210107806 |
Packages
| 25 - UNIT - (25) |