ABB 4 inch Iberville Liquidtight Conduit Connector, Zinc
Description
Liquid tight conduit. It is made of heavy duty malleable iron. It is zinc electroplated for corrosion resistance. It has tapered threaded hub complete with nitrile “O” ring and steel locknut.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Liquidtight Conduit Connector | Type | Straight |
Trade Size | 4 in | Length | 126.746 mm |
Connection | External Threaded | Material | Zinc Alloy |
Color/Finish | Zinc Plated | Standards | CSA 700502 |
UPC | 622538755599 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 384 - UNIT = 384 |