Abbotsford
TABCI6606

ABB 3/4 inch Iberville® Liquidtight Straight Connector, Zinc Alloy

Price $8.5804 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI6606

Description

The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron or zinc alloy electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Liquidtight Connector Type Straight
Trade Size 3/4 in Length 40.39 mm
Connection External Threaded Material Zinc Alloy
Color/Finish Zinc Plated Includes Locknut
Standards CSA File Number 700501 UPC 622538755520

Packages

10 - UNIT - (10)