Abbotsford
ges2ltcni

ABB 2 inch Iberville Straight Insulated Liquid-Tight Connectors (Zinc Alloy)

Price $61.7778 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI6616-IT

Description

IBERVILLE® liquidtight conduit zinc alloy fitting with insulated throat.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Liquidtight Connector Type Insulated, Straight
Trade Size 2 in Connection Threaded
Material Zinc Alloy Standards CSA 700501
UPC 622538755766

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok