Abbotsford
tab10470al

ABB 1 1/4 inch Star Teck 10464 Series Watertight Fittings ACWU

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10470AL

Description

STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.

Specifications

Brand Name ABB Item Name Liquidtight Cable Connector
Type Straight Trade Size 1-1/4 in
Conductor Size 1.375 - 1.625 in Connection NPT
Material Aluminum Color/Finish Silver
Thread Type NPT Includes Locknut, Sealing Ring
Standards UL E38947, CSA 23086, CSA 4484 UPC 786210307657

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok