ABB 1 1/2 inch Star Teck 10464 Series Watertight Fittings ACWU
Description
Star Teck® Watertight fitting which is made of malleable iron used with teck and tray cable.
Specifications
Brand Name | ABB | Item Name | Watertight Fitting |
Type | Straight | Trade Size | 1-1/2 in |
Connection | NPT | Material | Malleable Iron |
Color/Finish | Silver | Includes | Locknut |
Standards | UL File Number E38947, CSA File Number 23086, 4484 | UPC | 786210307695 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 800 - UNIT = 800 |