Abbotsford
tab5346

ABB 1-1/2 inch T&B Liquidtight Flexible Metal Conduit 45 degree Fitting

Price $129.3013 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5346

Description

45 degree angle fitting made of molded Iron, package standard of 50, used on EMT-RIGID conduit.

Specifications

Brand Name ABB Item Name Insulated Liquidtight Connector
Type 45°, One-Piece Trade Size 1-1/2 in
Connection Plug-in x External Threaded Diameter 38.1 mm ID
Material Malleable Iron Color/Finish Electro Zinc Plated
Includes Locknut Standards UL File Number E23018, CSA Certified
Application Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture UPC 786210053462

Packages

1 - UNIT - 1 2 - UNIT = 2 10 - UNIT = 10 840 - UNIT = 840
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok