Description
OZ-Gedney Type SR Grip-Tite Strain Relief 90 DEG Connector, Size: 3/4 IN, Conductor Range: 0.625 - 0.75 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body,
Specifications
| Brand Name | O-Z/Gedney | Item Name | Strain Relief Connector |
| Type | Grip-Tite, 90° | Trade Size | 3/4 in |
| Conductor Size | 0.625 - 0.75 in | Connection | Tapered MNPT |
| Material | Steel | Color/Finish | Yellow, Zinc Plated, Galvanic/Electrolytic Zinc Plated |
| Thread Size | 3/4 in | Thread Type | NPT |
| Degree of Protection | NEMA 4 | Temperature Rating | 90 °C |
| Includes | Sealing Ring, Lock Nut | Standards | UL File E11857, CSA 009795, UL 514B, CSA C22, 2 No 18, Federal Specification W-F-406E, Suitable for use in Hazardous Locations under NEC Sec, 501-4(b), 502-4(a) (2), and 503-3(a), for Class I, Division 2, Class II, Division 1, 2, and Class III, Division 1, 2 |
| Application | For Securing and Sealing Cords or Cables Entering Enclosures or Raceways | UPC | 783126507010 |
Packages
| 10 - UNIT - (10) |