Description
Rangerâ„¢ series Cord connector, liquidtight strain relief fitting. Extended range with superior strain relief. Reduced overall size, fits into tighter spaces. Gland nut designed to restrict cable bending. A liquidtight fitting to secure flexible cord or power cable to a box or enclosure and provide strain relief.
Specifications
| Brand Name | ABB | Item Name | Strain Relief Cord Connector |
| Type | Straight | Trade Size | 3/4 in |
| Conductor Size | 1/2 - 3/4 in | Connection | NPT |
| Material | Steel | Color/Finish | Metallic |
| Includes | Locknut | Standards | UL File Number E13938, CSA File Number 52391 |
| Application | Provide a Means for Passing a Cord Cable into an Enclosure Through a Bulkhead | UPC | 786210029320 |
Packages
| 1 - UNIT - 1 |