Description
RANGERâ„¢ series liquidtight fittings to secure flexible cord or power cable to a box or enclosure and provide strain relief.
Specifications
| Brand Name | ABB | Item Name | Strain Relief Cord Connector |
| Type | 90° | Trade Size | 1 in |
| Conductor Size | 1/2 - 3/4 in | Connection | NPT |
| Thread Length | 44.45 mm | Material | Aluminum |
| Color/Finish | Metallic | Thread Type | NPT |
| Includes | Sealing Ring, Locknut | Standards | UL File Number E13938, CSA File Number 52391 |
| Application | Provide a Means for Passing a Cord Cable into an Enclosure Through a Bulkhead | UPC | 786210797656 |
Packages
| 5 - UNIT - (5) |