Abbotsford
tab2596

ABB 3 inch T&B Liquidtight Strain Relief Connector

Price $264.8285 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2596

Description

Liquidtight strain relief fitting with a hub size of 3 inch.

Specifications

Brand Name ABB Item Name Liquidtight Strain Relief Cord Connector
Type Straight Trade Size 3 in
Conductor Size 2.97 - 3.22 in Connection NPT
Thread Length 28.57 mm Material Malleable Iron
Color/Finish Untreated Temperature Rating 105 °C
Includes Sealing Ring, Locknut Standards UL E13938, CSA Certified, CG293
Application For Suitable for Use in Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) UPC 786210025964

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok