tab2523

ABB 1/2 inch, .450-.560 range, T&B Liquidtight Strain Relief Cord Connector

In Stock
Price $13.1241 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:2523

Description

Liquidtight strain relief fitting is used for industrial flexible cord and cables, provides adequate strain relief. Neoprene bushing makes liquidtight installation, applies pressure against cable the full length of bushing.

Specifications

Brand Name Thomas & Betts Item Name Strain Relief Cord Connector
Type Straight Trade Size 1/2 in
Conductor Size 0.45 - 0.56 in Connection NPT
Thread Length 15.8 mm Material Die-Cast Zinc
Color/Finish Metallic UPC 786210025230

Packages

1 - UNIT = (1) 25 - UNIT = 25 100 - UNIT = 100 1440 - UNIT = 14400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok