Abbotsford
tab2930s

ABB 2930S T&B® Ranger™ Steel Liquidtight Strain Relief Connector

Price $43.6502 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2930S

Description

RANGERâ„¢ series liquidtight fittings to secure flexible cord or power cable to a box or enclosure and provide strain relief.

Specifications

Brand Name ABB Item Name Liquidtight Strain Relief Connector
Type Straight Trade Size 3/4 in
Conductor Size 1/8 - 3/8 in Connection NPT
Thread Length 19.05 mm Material Steel
Color/Finish Metallic/Untreated Includes Sealing Ring, Locknut
Standards CSA Certified Application Liquidtight Fitting to Secure Flexible Cord or Power Cable to a Box or Enclosure
UPC 786210297422

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok