Abbotsford
tab1225

ABB 1-1/4 inch T&B Fittings Steel Insulated Throat Fitting

Price $26.2349 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1225-TB

Description

1-1/4 Inch Insulated Bushing, Steel, Blue Insulating Liner In Throat for Use with Rigid/IMC Conduit

Specifications

Brand Name Thomas & Betts Item Name Bushing
Connection Size 1-1/4 in Connection Type NPT
Material Steel Type Insulated
Dimensions 49.21 mm OD For Use With Rigid/IMC Conduit
Packaging Quantity 5/Pack Standards CSA Certified, UL E23018 Listed
UPC 786210357430

Packages

1 - UNIT - 1 5 - UNIT = 5 20 - UNIT = 20 3960 - UNIT = 3960
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok