Abbotsford
tab8123

ABB 1/2 inch T&B Threadless Connector

Price $24.4701 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:8123

Description

Nylon insulated threadless fittings - A split steel ring with diagonal serrations grips the conduit and bites into it for positive ground. Makes a permanent connection and eliminates the need for cutting a thread on the conduit. Insulation helps to guarantee continuity of service with protection of the conductor at the critical point—the fitting bushing. Malleable iron construction.

Specifications

Brand Name ABB Item Name Compression Connector
Type Straight, Threadless Trade Size 1/2 in
Material Malleable Iron Color/Finish Untreated
Thread Type NPT For Use With Rigid Conduit
Includes Locknut Standards UL E23018, CSA Certified
Application Used to Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threadless Conduit UPC 786210081236

Packages

1 - UNIT - 1 10 - UNIT = 10 20 - UNIT = 20 9360 - UNIT = 9360
This website uses cookies to ensure you get the best experience on our website. Read more
Ok