tabh050cap

ABB 1/2 inch T&B Capoff

In Stock
Price $24.0774 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:H050CAP

Description

Capoff made of zinc with a size of 1/2 inch. Rigid and intermediate metal conduit fittings. Designed for un equalled performance.

Specifications

Brand Name ABB Item Name Capoff with Insulated Throat
Size 1/2 in Material Zinc
Type Hubs & Accessories Dimensions 21.4 mm ID x 1-7/16 in OD x 1-13/32 in L
Standards UL File Number E23018, CSA Certified Application For use with Rigid/IMC Conduits
UPC 786210044767

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100 1440 - UNIT = 14400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok