Abbotsford
apphub100

EGS 1 inch Appleton Threaded Rigid and IMC Conduit Hub, Straight Malleable Iron

Price $23.7549 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:HUB100

Description

Threaded rigid and IMC conduit hub made of steel. Patented hex-hub wedge adapter fits nearly ¿ush against the interior side walls of enclosures. It provides maximum wiring room, simple two piece construction. Protective insulated throats, positive grounding and watertight sealing action. Flame resistant insulated throat eliminates need for end bushings.

Specifications

Brand Name Appleton Item Name Hub
Size 1 in Material Steel
Type Straight, Insulated Throat Connection Type Threaded
Finish Electro Zinc Plated Dimensions 1-23/32 in OD x 1-1/4 in L
For Use With Rigid/IMC Conduit Standards UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application For Use To Connect Rigid Metal Conduit Or IMC To A Threadless Opening In An Enclosure UPC 781381462655

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok