Abbotsford
apphub75

EGS 3/4 inch Appleton Threaded Rigid and IMC Conduit Hub, Straight Steel

Price $17.6511 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:HUB75

Description

Threaded rigid and IMC conduit hub eliminate the need for welded hubs. Ef¿ciency of installation is built into the superior design, single wrench installation. Patented hex-hub wedge adapter ¿ts nearly ¿ush against the interior side walls of enclosures, provides maximum wiring room. Simple two piece construction. Flame resistant insulated throat eliminates need for end bushings.

Specifications

Brand Name Appleton Item Name Conduit Hub with Insulated Throat
Size 3/4 in Material Steel
Type Straight Finish Electro Zinc Plated
Dimensions 28.2 mm dia x 35.1 mm L Standards UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, Class I, Division 2
Application For use to Connect Rigid Metal Conduit or IMC to a Threadless Opening in an Enclosure UPC 781381462600

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok