Abbotsford
TABH050TB

ABB 1/2 inch T&B Conduit Hub, Zinc

Price $23.5824 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:H050-TB
Country of origin:Canada

Description

Never before has a single hub fit like this one. Designed for unequalled performance. The innovative engineering of the T&B® Hub will, quite simply, raise your performance expectations for threaded hubs.

Specifications

Brand Name ABB Item Name Conduit Hub
Size 1/2 in Material Zinc
Type Straight Dimensions 36.322 mm dia x 39.624 mm L
Temperature Rating 105 °C Standards UL File Number E23018, CSA Certified
Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure UPC 786210899558

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100 9600 - UNIT = 9600