Abbotsford
tabh125grac

ABB 1-1/4 inch Aluminum Grounding/Bonding Locknut

Price $56.3130 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H125GRA-C

Description

1-1/4 Inch Hub with Aluminum, Grounding/Bonding Locknut, Insulated Throat for Threaded Rigid Metal Conduit.

Specifications

Brand Name ABB Item Name Conduit Hub
Size 1-1/4 in Material Aluminum
Type Hubs & Accessories Color Metallic
Dimensions 1-5/16 in ID x 2-3/4 in OD x 1-7/8 in L Includes Grounding Locknut
Standards UL File Number E23018, CSA Certified Application For use with Rigid/IMC Conduits
UPC 786210361093

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok