Abbotsford
tecwh10

TECHSPAN 4 inch Techspan WH Series Watertight Conduit Hub, Mounting Hole 4.63

Price $152.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:WH-10

Description

WH series watertight conduit hub. Zinc die-cast material. Unique angled serrations that provide a larger and tighter surface plus a reliable watertight seal even with a rough or oversized knock-out. Used to connect rigid metal conduit or IMC to a threadless opening in electrical enclosures.

Specifications

Brand Name Techspan Sub Brand Tuff Seal™
Item Name Conduit Hub Size 4 in
Material Die Cast Zinc Type Watertight
Series/Model WH Series Connection Type FNPT
Dimensions 3.919 in ID x 5.38 in OD x 2.69 in L Temperature Rating -40 to 250 °F
Standards CSA 28985, UL E53599/E52002/E52002N/E157356N UPC 776856197699

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok