Abbotsford
tab108

ABB 1 inch T&B Bonding Locknut, Hardened Steel.

Price $11.6354 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:108

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. It is made of galvanised steel or zinc plated steel provide corrosion-resistance and are UL - CSA approved.

Specifications

Brand Name ABB Item Name Bonding Lock Nut
Type Ring Shape Thread Size 1 in
Material Steel Color Natural
Finish Untreated Standards CSA Certified, UL File Number E3060
Application To Connect Externally Threaded Conduit or Connector to a Threadless Opening in a Box or Enclosure UPC 786210001081

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok